missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientific STT-W08-D200-A Block

Catalog No. 11392257
Change view
Click to view available options
Diameter (Metric) Well:
21 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Well
11392257 21 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11392257 Supplier Velp Scientific Supplier No. A00000501

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

High-quality aluminum block with precise and uniform heating, designed to accommodate 20 mm round-bottom tubes.

  • Compatible with Velp Scientifica ECODryBlock
  • Suitable for medium- to large-volume sample incubation, clinical sample preparation, and general laboratory applications
  • Tube type: 20 mm round-bottom
  • Number of wells: 8
  • Well depth: 48.4 mm
  • Well size: Ø 21 mm

Specifications

Autoclavable Not Autoclavable
For Use With (Equipment) Round Bottom Tubes
Material Aluminum
No. of Places 8
Type Dry Block
Tube Size 20 mm dia.
Dimensions (L x W x H) 95 x 76 x 51 mm
Depth (Metric) 48.4 mm
Diameter (Metric) Well 21 mm