missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Strontium Titanium Oxide Substrate, 5 x 5 x 0.5mm, Polished Two Sides, 111 Orientation, Thermo Scientific™
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Specifications
| Color | White |
| Physical Form | Substrate |
| Quantity | 1 Ea. |
| IUPAC Name | strontium(2+) oxotitaniumbis(olate) |
| Odor | Odorless |
| Chemical Name or Material | Strontium Titanium Oxide Substrate, Polished Two Sides |
Safety and Handling
| EINECSNumber | 235-044-1 |
| TSCA | Yes |
| Recommended Storage | Ambient temperatures |