missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning Stripette Triple-bag Packaging, Individually Wrapped, Paper/Plastic
Packaged in clean room technique for a safety and convenience revolution. Corning™ Stripette™ Individually Paper-Plastic Wrapped Disposable Serological Pipets, Cleanroom Pack is ideal for cell-based vaccine and drug production facilities or other laboratory clean rooms.
Description
Corning's triple-bagged packaged pipets are a safety and convenience revolution. This extraordinary packaging is ideal for cell-based vaccine and drug production facilities, or other laboratory clean rooms.
- Triple-bagged
- Each pipet is individually wrapped in easy open paper/plastic
- No need for decontamination spraying with alcohol
- Sterility Assurance Level (SAL) of 10-6
- Non-pyrogenic
- RNase-/DNase-free
- Human DNA-free
Note: Triple-bagged packaged Stripettes have the same product claims and features as the standard Stripettes except for the sterility and packaging.
Specifications
| ±2% | |
| Non-pyrogenic, DNase, RNase-free | |
| Sterile | |
| 0.01 mL | |
| 0.2 mL | |
| Round | |
| 0.03 oz. | |
| 1 mL | |
| Serological Pipet |
| Yes | |
| Polystyrene | |
| Yes | |
| 10.94 in. | |
| 1000/Cs. | |
| Tripled bagged | |
| Yellow | |
| 27.8 cm | |
| Single-use |