missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Stripette™ All-Plastic Wrapped, Polystyrene Serological Pipets, Sterile
GREENER_CHOICE

Catalog No. p-163443
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
100 mL
Graduations:
0.01 mL
0.1 mL
0.2 mL
0.5 mL
1 mL
Color:
Blue
Green
Orange
Purple
Red
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Graduations Color
072002 1 mL 0.1 mL Yellow
072003 1 mL 0.01 mL Yellow
0720017 50 mL 0.5 mL Purple
072007 2 mL 0.01 mL Green
072009 5 mL 0.1 mL Blue
0720012 10 mL 0.1 mL Orange
0720015 25 mL 0.2 mL Red
07200547 100 mL 1 mL Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 072002 Supplier Corning™ Supplier No. 4011
Only null left

Individually wrapped in easy-to-open plastic wrap for aseptic removal and elimination of static cling when wearing latex gloves

Features an easy-opening plastic wrap for aseptic removal and elimination of static cling when wearing latex gloves. Corning™ Stripette™ Disposable Plastic-Wrapped Polystyrene Serological Pipets include a unique color-coded magnifying stripe for easier meniscus viewing.

  • Sterile
  • RNase-/DNase-free
  • Nonpyrogenic
  • Noncytotoxic
  • BSE/TSE-free
  • Exclusive anti-drip tip assures accurate delivery
  • Color-coded magnifier stripes make volume reading and size selection easier
  • Bidirectional graduations provide choice of ascending and descending scales
  • Negative graduations allow additional working volume
  • Three packaging options: Individually wrapped, paper/plastic; Individually wrapped, clear plastic; bulk packed
  • Volumetric accuracy of ±2% at full capacity

Specifications

Accuracy ±2%
Certifications/Compliance Non-pyrogenic, DNase, RNase-free
Material Polystyrene
Sterility Sterile
Graduated Yes
Graduations 0.1 mL
Length (English) 10.94 in.
Negative Graduations 0.2 mL
Quantity 1000/Cs.
Tip Style Round
Packaging Type Individually Wrapped, Plastic
Volume (English) 0.03 oz.
Color Yellow
Volume (Metric) 1 mL
Length (Metric) 27.8 cm
Type Serological Pipet
Disposable Single-use
Show More Show Less