missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Stripette™ All-Plastic Wrapped, Polystyrene Serological Pipets, Sterile
Individually wrapped in easy-to-open plastic wrap for aseptic removal and elimination of static cling when wearing latex gloves
Supplier: Corning™ 4251
Description
Features an easy-opening plastic wrap for aseptic removal and elimination of static cling when wearing latex gloves. Corning™ Stripette™ Disposable Plastic-Wrapped Polystyrene Serological Pipets include a unique color-coded magnifying stripe for easier meniscus viewing.
- Sterile
- RNase-/DNase-free
- Nonpyrogenic
- Noncytotoxic
- BSE/TSE-free
- Exclusive anti-drip tip assures accurate delivery
- Color-coded magnifier stripes make volume reading and size selection easier
- Bidirectional graduations provide choice of ascending and descending scales
- Negative graduations allow additional working volume
- Three packaging options: Individually wrapped, paper/plastic; Individually wrapped, clear plastic; bulk packed
- Volumetric accuracy of ±2% at full capacity
Specifications
| ±2% | |
| Polystyrene | |
| Yes | |
| 13.54 in. | |
| 200/Cs. | |
| Individually Wrapped, Plastic | |
| Red | |
| 34.4 cm | |
| Single-use |
| Non-pyrogenic, DNase, RNase-free | |
| Sterile | |
| 0.2 mL | |
| 10 mL | |
| Round | |
| 0.84 oz. | |
| 25 mL | |
| Serological Pipet |