missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Stripette™ Bulk Disposable Polystyrene Serological Pipets, Sterile
Manufactured with optically clear polystyrene for accurate measurement. Corning™ Stripette™ Bulk Disposable Polystyrene Serological Pipets are ideal for large-scale sterile and nonsterile liquid handling applications.
Supplier: Corning™ 4500
Description
- Sterile
- RNase-/DNase-free
- Nonpyrogenic
- Noncytotoxic
- BSE/TSE-free
- Exclusive anti-drip tip assures accurate delivery
- Color-coded magnifier stripes make volume reading and size selection easier
- Bidirectional graduations provide choice of ascending and descending scales
- Negative graduations allow additional working volume
- Three packaging options: Individually wrapped, paper/plastic; Individually wrapped, clear plastic; bulk packed
- Volumetric accuracy of ±2% at full capacity
Specifications
| ±2% | |
| Polystyrene | |
| Yes | |
| 14.56 in. | |
| 25/Bag | |
| Bulk | |
| Purple | |
| 37 cm | |
| Single-use |
| Non-pyrogenic, DNase, RNase-free | |
| Sterile | |
| 0.5 mL | |
| 10 mL | |
| Anti-Drip | |
| 1.69 oz. | |
| 50 mL | |
| Serological Pipet |