missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Stripette™ Bulk Disposable Polystyrene Serological Pipets, Sterile
GREENER_CHOICE

Catalog No. 0720014
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
Negative Graduations:
0.2 mL
2.5 mL
3 mL
10 mL
Color:
Blue
Green
Orange
Purple
Red
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Negative Graduations Color
0720014 25 mL 10 mL Red
072001 1 mL 0.2 mL Yellow
072006 2 mL 0.2 mL Green
0720011 10 mL 3 mL Orange
0720016 50 mL 10 mL Purple
072008 5 mL 2.5 mL Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 0720014 Supplier Corning™ Supplier No. 4250
Only null left

Manufactured with optically clear polystyrene for accurate measurement. Corning™ Stripette™ Bulk Disposable Polystyrene Serological Pipets are ideal for large-scale sterile and nonsterile liquid handling applications.

  • Sterile
  • RNase-/DNase-free
  • Nonpyrogenic
  • Noncytotoxic
  • BSE/TSE-free
  • Exclusive anti-drip tip assures accurate delivery
  • Color-coded magnifier stripes make volume reading and size selection easier
  • Bidirectional graduations provide choice of ascending and descending scales
  • Negative graduations allow additional working volume
  • Three packaging options: Individually wrapped, paper/plastic; Individually wrapped, clear plastic; bulk packed
  • Volumetric accuracy of ±2% at full capacity

Specifications

Accuracy ±2%
Certifications/Compliance Non-pyrogenic, DNase, RNase-free
Material Polystyrene
Sterility Sterile
Graduated Yes
Graduations 0.2 mL
Length (English) 13.54 in.
Negative Graduations 10 mL
Tip Style Anti-Drip
Packaging Type Bulk
Color Red
Volume (Metric) 25 mL
Length (Metric) 34.4 cm
Type Serological Pipet
Disposable Single-use
Show More Show Less