missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Stray Light Standards

Catalog No. 14386446
Change view
Click to view available options
Type:
Stray Light Standard, NaI
Wavelength Range:
250 to 270 nm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Wavelength Range
14386446 Stray Light Standard, NaI 250 to 270 nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14386446 Supplier Thermo Scientific™ Supplier No. 9423UV95500E

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Thermo Scientific™ NIST™ traceable standards verify spectrophotometer stray light specification.

Each Thermo Scientific Stray Light Standard stops transmitting light below a specific wavelength. Below this cut-off, any measured value can be attributed to instrumental stray light. A measured value of stray light that does not meet instrument specifications may indicate a problem with the instrument lamp and may result in analytical errors.

The following standards are available for stray light measurements:

  • Potassium Chloride, cutoff at 200nm
  • Sodium Iodide, cutoff at 260nm
  • Sodium Nitrate, cutoff at 390nm

Stray Light Standards are provided in permanently sealed quartz cuvettes. A water blank corresponding to each specific standard is supplied with every Stray Light Standard for performing blank readings.

Specifications

Calibration NIST Traceable
Type Stray Light Standard, NaI
Wavelength Range 250 to 270 nm
For Use With (Equipment) Evolution 60S, 201, 220 260 Bio, 300, GENESYS 10S, BioMate 3S
Includes Blank and 10 g/L NaI Standard