missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Straight Wall Zirconium Crucible
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Description | Straight Wall |
| Material | Zirconium |
| Capacity (Metric) | 250 mL |
| Diameter (Metric) Outer | Outside: 82mm |
| Height (Metric) | 45mm |
| Product Type | Zirconium Crucible |
RUO – Research Use Only