missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Straight Crucible Tongs, Extra Long
Description
- General purpose, metal crucible tongs
- Straight, serrated tips and bow
- Useful for grasping hot crucibles, evaporating dishes, or small flasks and beakers
- Perfect for any science or home laboratory
Specifications
Specifications
| Product Type | Crucible Tongs |
| For Use With (Application) | For Furnace Use; Great for Classroom, Science labs |
| Length (English) | 13 in. |
| Material | Stainless Steel, rust and corrosion resistant |
| Tip Style | Straight, Serrated |
| Length (Metric) | 30 cm |