missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Straight Coupler with 1 in. ID - Polypropylene - QC

Catalog No. 01000528
Change view
Click to view available options
Quantity:
100 Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
01000528 100 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01000528

Superior single barb technology that provides a leak-proof seal. Ideal with flexible tubing, for a tube-to-tube connection.

  • Single & Multi Use Applications
  • PVC-Free
  • Superior Single Barb Design
  • USP Class VI Compliant
  • USP 661
  • USP81
  • USP 8
  • RoHS Compliant
  • Gamma Stable
  • Animal Derivative Free
  • Lot Traceable

Warranty

Replacement if not satisfied. 12 Month return Policy.

Specifications

Certifications/Compliance Compliance Certificates Available
Description Class 7 Cleanroom Manufactured
Material Non-Animal Derived Polypropylene
For Use With (Application) Tube to Tube Connector for Medical, Pharmaceutical, Industrial applications
Storage Requirements Out of direct sunlight, >20°F <100°F
Color Natural
Product Type Straight Coupler
Quantity 100 Pk.