missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Caframo™ Straight Blade Impeller

Electro-polished stainless steel Straight Blade Impeller for use with Caframo™ and Fisherbrand™ Overhead Stirrers. Available in multiple sizes.
Specifications
| Diameter (English) Shaft | 0.3125 in. |
|---|---|
| Diameter (Metric) Shaft | 8 mm |
| For Use With (Equipment) | Caframo Overhead Stirrer |
| For Use With (Application) | High Speed, Low Viscosity Mixing, Radial Flow Pattern |
| Length (English) | 16 in. |
Description
- 316L stainless steel blade and shaft
- High shear with moderate vortexing characteristics
- Will vortex 5 gallons of water at 1200 rpm (A131 only)
- Shaft length: 400 mm (16 in.)
- Applications: High speed, Low viscosity mixing, Radial flow pattern
Specifications
| 0.3125 in. | |
| Caframo Overhead Stirrer | |
| 16 in. | |
| Straight | |
| Electropolished Stainless Steel (316L) |
| 8 mm | |
| High Speed, Low Viscosity Mixing, Radial Flow Pattern | |
| 400 mm | |
| Impeller | |
| 0.3 lb. |