missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Storage Vessel with High Vacuum Valve
GREENER_CHOICE

Catalog No. p-7180042
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
350 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
31501819 50 mL
31501820 100 mL
31501821 350 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 31501819 Supplier Synthware™ Supplier No. S490050
Only null left

Storage Vessel features a #15 O-ring joint on the sidearm and a high vacuum valve plug to control gas and/or liquid flow into the vessel

Specifications

Color Clear
Capacity (Metric) 50 mL
Material Borosilicate Glass
For Use With (Application) Organic Synthesis
Height (Metric) 190 mm