missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Storage Tank Frame

Catalog No. TANKA025
Change view
Click to view available options
Capacity (Metric):
25 L
50 L
100 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
TANKA025 25 L
TANKA050 50 L
TANKA100 100 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. TANKA025 Supplier MilliporeSigma™ Supplier No. TANKA025
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Storage Tank Frame for Milli-Q™ IQ 7003/05/10/15 Water Purification Systems

A broad range of pure and ultrapure water purification systems and services designed for scientists working in pharmaceutical, clinical, academic, industrial, research and government laboratories — in both validated and non-validated environments.

Specifications

Capacity (Metric) 25 L
For Use With (Equipment) Milli-Q IQ 7003/7005/7010/7015 Systems
Type Storage Tank Frame
Includes Water Purification System Replacement Parts
Electrical Requirements Voltage: 100 to 240 V ±10%; Frequency 50 to 60 Hz ±10%

Declaration of CE and cUL Conformity: The Milli-Q™ IQ 7003, IQ 7005, IQ 7010 and IQ 7015 systems have been tested by an independent and accredited company for compliance with CE directives related to safety and electromagnetic compatibility. The report can be consulted on demand. In addition, the system is built using components and practices recommended by UL and has been cUL marked. The registration can be verified on the UL web site