missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Storage Flask
GREENER_CHOICE

Catalog No. p-7180041
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
31502331 250 mL
31501822 500 mL
31501823 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 31502331 Supplier Synthware™ Supplier No. S520250
Only null left

Storage Flask features a #15 O-ring joint on the sidearm and a high vacuum valve to control gas and/or liquid flow into the vessel.

  • High vacuum valve controls gas or liquid flow into the vessel
  • #15 O-ring joint on the side arm
  • Includes one #16 Viton™ O-ring

Specifications

Capacity (Metric) 250 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Media Storage
Height (Metric) 160 mm
Autoclavable Not Autoclavable
Disposable Reusable
Graduated No
Sterility Non-sterile
Class A
Bottom Shape Round
Closure Type Stopper
Closure Size 0 to 8 mm
Show More Show Less