missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Storage Canes

Description
Store Thermo Scientific™ Nalgene™ or Thermo Scientifc™ Nunc™ cryostorage tubes in Thermo Scientific™ Storage Canes, available in standard or stepped format to accommodate a variety of vial sizes and designs.
- Able to store tubes protected with Thermo Scientific™ CryoFlex™ tubing
- Compatible with color coders that attach to the end of the cane and can be written on for quick identification and inventory management
Specifications
Specifications
| Design | Stepped |
| Material | Aluminum |
| Type | Cryo Storage Cane |
| Quantity | 12/Pk., 48/Cs. |
| Length (English) | 11.31 in. |
| Length (Metric) | 30 cm |