missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Storage Boxes

Catalog No. 13683537
Change view
Click to view available options
Holds:
100 Cryogenic Tubes with Internal Threads
25 Tubes (15 mL)
25 Tubes (5 mL)
25 Tubes (5 mL) with Screw Cap
64 Tubes (1 to 2 mL)
81 Cryogenic Tubes (3 mL) with Screw Cap
81 Cryogenic Tubes (4 to 5 mL) with Screw Cap
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
13683537 25 Tubes (15 mL)
13683530 100 Cryogenic Tubes with Internal Threads
13683532 81 Cryogenic Tubes (3 mL) with Screw Cap
13683533 81 Cryogenic Tubes (4 to 5 mL) with Screw Cap
13683535 25 Tubes (5 mL)
13683534 64 Tubes (1 to 2 mL)
13683536 25 Tubes (5 mL) with Screw Cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 13683537 Supplier Eppendorf™ Supplier No. 0030140583

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Allows selection of the optimal box combinations for individual storage demands and provides safe storage for your sample tubes in a space-saving design.

  • Flexible and optimized combination options for the different box formats
  • Retains shape at freezing temperature of -86°C for sample storage or autoclaving for 20 minutes at 121°C for sterilization
  • Reliable individual alpha-numeric laser labeled code assigned to each sample location
  • Minimizes allocation errors
  • Provides high-contrast readability
  • Remains permanently
  • Five additional inscription labels on lid enable user-specific labeling
  • Fits all typical tube formats: cryogenic tubes, microcentrifuge tubes, 15 and 50 mL conical tubes and other laboratory vessels
  • 15 mL and 50 mL conical tube boxes with ventilation slots for an evenly distributed freezing process
  • Prevents tube damage or breakage, which is frequently observed when freezing long tube formats in closed boxes
  • Compatible with common freezer rack systems and the different inner grid variants

Specifications

Autoclavable Autoclavable
Holds 25 Tubes (15 mL)
Material Polypropylene
Positions 25
Stackable Yes
No. of Racks 5 x 5
No. per Pack 2 pcs.
Height (English) 5 in.
Product Type Storage Box
Height (Metric) 127 mm