missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Storage Box for 50mL Centrifuge Tube
For 50mL centrifuge tubes
Supplier: Globe Scientific GLB3099
Description
- For 50mL centrifuge tubes
Specifications
| White | |
| Square | |
| 16 (50 mL Centrifuge Tubes) | |
| -196°C | |
| 145 x 145 x 122 mm | |
| 145 mm |
| Cardboard | |
| Cryo Storage Box | |
| 121°C | |
| 48/Cs. | |
| 145 mm | |
| 122 mm |