missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Storage Basket for Super Erecta Wire Shelving and SmartWall Wall Shelving

Catalog No. p-7220764
Change view
Click to view available options
Dimensions (L x W x H):
17.375 x 7.5 x 10 in.
17.375 x 7.5 x 5 in.
13.375 x 5 x 7 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
13460277 13.375 x 5 x 7 in.
13460278 17.375 x 7.5 x 5 in.
13460276 17.375 x 7.5 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13460277 Supplier Metro™ Supplier No. H209K4
Only null left

Generous-sized Storage Baskets for Super Erecta Wire Shelving and SmartWall Wall Shelving attach in seconds to hanger rails, wire shelves, or wall grids.

  • Available in 3 different sizes.
  • Baskets are compatible with the SmartWall grid system and Super Erecta Shelving.
  • Hang in place easily with 2 hooks that attach to any wire shelving unit or grid without using tools.

Specifications

Product Type Storage Basket
Weight (English) 2.1 lb.
For Use With (Application) All Laboratory and Clean Room Non-Autoclavable Applications
Width (Metric) 127 mm
Color Gray
Dimensions (L x W x H) 13.375 x 5 x 7 in.
Autoclavable Not Autoclavable
For Use With (Equipment) Super Erecta Shelving
Height (Metric) 177.8 mm
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Weight (Metric) 0.9 kg
Length (Metric) 339.725 mm
Material Epoxy-coated Steel
Show More Show Less