missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Storage Basket for Super Erecta Wire Shelving and SmartWall Wall Shelving
Description
- Available in 3 different sizes.
- Baskets are compatible with the SmartWall grid system and Super Erecta Shelving.
- Hang in place easily with 2 hooks that attach to any wire shelving unit or grid without using tools.
Specifications
Specifications
| Product Type | Storage Basket |
| Width (Metric) | 190.5 mm |
| Warranty | Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing. |
| Weight (English) | 2.6 lb. |
| Weight (Metric) | 1.1 kg |
| Height (Metric) | 127 mm |
| Color | Gray |
| Autoclavable | Not Autoclavable |
| Dimensions (L x W x H) | 17.375 x 7.5 x 5 in. |
| For Use With (Application) | All Laboratory and Clean Room Non-Autoclavable Applications |
| Show More |