missing translation for 'onlineSavingsMsg'
Learn More

Seward™ Stomacher™ Lab Blender Bags

Catalog No. 1428524
Change view
Click to view available options
Capacity (Metric):
400 to 4500 mL
5 to 80 mL
80 to 400 mL
Description:
Round bottom, Standard
Round bottom; Closure
Round bottom; with Strainer
Square bottom, Closure
Square bottom, Standard
Square bottom, Standard, No strainer or closure
Square bottom, With strainer
No. per Pack:
200
250
500
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Description No. per Pack
1428524 80 to 400 mL Round bottom, Standard 500
1428525 80 to 400 mL Square bottom, Standard 500
1428522 80 to 400 mL Round bottom; with Strainer 200
1428526 5 to 80 mL Square bottom, Standard, No strainer or closure 200
1428521 80 to 400 mL Square bottom, With strainer 200
142859 80 to 400 mL Square bottom, Closure 250
1428523 400 to 4500 mL Square bottom, Standard 250
1428520 80 to 400 mL Round bottom; Closure 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 1428524 Supplier Seward™ Supplier No. 030020120
Edge

missing translation for 'validMainframeMsg'

The Stomacher™ Bag range has been designed to fulfill all applications from sample blending, straining and storage, including bags designed for extensive blending and small samples for life science applications.

  • Seward Stomacher bag range is made from high-quality food-grade virgin LDPE granule extruded to 65μm film thickness
  • Heavy-duty bags also available for large volume sampling 80μm film thickness; Sterile (gamma-irradiated) polyethylene bags; Closure bags feature wire closure strip across bag top for short term storage.
  • Strainer bags have inner plastic mesh to make it easy to pipette from samples that produce a large amount of debris
  • Single-chamber bags for use in Lab Blenders; internal sterility assured with proprietary tear-off sterile barrier top on sachets
  • Highly transparent and puncture-resistant virgin polyethylene extruded tube material
  • Simply tear the perforated end along the top of the sachet, remove the bag and open using Seward bag opener, insert the material to be analyzed and processed
  • Bags available for sample size 25ul - 4500ml

‡For discontinued Model 400 (14-550-5G, -5H). Bags for Model 400C can also be used in Model 400.

Specifications

Description Round bottom, Standard
Autoclavable Not Autoclavable
Closure Type None
Color Clear
Disposable Single-use
For Use With (Application) To prepare, store and transport samples in microbiology sample preparation
For Use With (Equipment) Stomacher 400 and all other 400ml paddle blenders
Material Polyethylene
Sterility Sterile
No. per Pack 500
Sterilization Method Gamma Irradiated
Dimensions (L x W) 305mm x 177mm
Product Type Lab Blender Bags
Capacity (Metric) 80 to 400 mL
Length (Metric) 305 mm
Width (Metric) 177 mm
Thickness (Metric) 65 μm
Show More Show Less