missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Seward™ Stomacher™ Lab Blender Bags
The Stomacher™ Bag range has been designed to fulfill all applications from sample blending, straining and storage, including bags designed for extensive blending and small samples for life science applications.
Supplier: Seward™ 030020278
Description
- Seward Stomacher bag range is made from high-quality food-grade virgin LDPE granule extruded to 65μm film thickness
- Heavy-duty bags also available for large volume sampling 80μm film thickness; Sterile (gamma-irradiated) polyethylene bags; Closure bags feature wire closure strip across bag top for short term storage.
- Strainer bags have inner plastic mesh to make it easy to pipette from samples that produce a large amount of debris
- Single-chamber bags for use in Lab Blenders; internal sterility assured with proprietary tear-off sterile barrier top on sachets
- Highly transparent and puncture-resistant virgin polyethylene extruded tube material
- Simply tear the perforated end along the top of the sachet, remove the bag and open using Seward bag opener, insert the material to be analyzed and processed
- Bags available for sample size 25ul - 4500ml
Chemical Identifiers
| Not Autoclavable | |
| Single-use | |
| Polyethylene | |
| Lab Blender Bags |
| Clear | |
| To prepare, store and transport samples in microbiology sample preparation | |
| Sterile | |
| 65 μm |
Specifications
| Round bottom; with Strainer | |
| None | |
| Single-use | |
| Stomacher 400 and all other 400ml paddle blenders | |
| Sterile | |
| Gamma Irradiated | |
| Lab Blender Bags | |
| 305 mm | |
| 65 μm |
| Not Autoclavable | |
| Clear | |
| To prepare, store and transport samples in microbiology sample preparation | |
| Polyethylene | |
| 200 | |
| 305mm x 177mm | |
| 80 to 400 mL | |
| 177 mm |