missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Stirring Rods with Rubber Policeman
Glass stirring rods are supplied with rubber policemen already attached.
Supplier: United Scientific™ GRPL12
Description
- Rubber policeman attached to glass rod facilitates scraping and mixing.
- Stirring rods are made of soft flint glass.
- Both ends fire-polished and rounded.
- Policemen are made of natural rubber.
- Pre-assembled.
Chemical Identifiers
| Autoclavable | |
| Glass | |
| Sphere | |
| Rubber policemen on end |
| Clear | |
| 12 Pk. | |
| Used to help transfer residues of precipitates or solids from the inside or beakers, flasks or other glass surfaces |
Specifications
| Sphere | |
| Clear | |
| Stirring Rod | |
| 10 mm | |
| Glass | |
| 0.39 in. | |
| Rubber policemen on end |
| 12 Pk. | |
| 16 x 4 x 4 in. | |
| Autoclavable | |
| 304 mm | |
| 12 in. | |
| Used to help transfer residues of precipitates or solids from the inside or beakers, flasks or other glass surfaces |