missing translation for 'onlineSavingsMsg'
Learn More

Dynalon™ Stirrer

Catalog No. 03406162
Change view
Click to view available options
Length (Metric):
350 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
03406162 350 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03406162

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Dynalon™ Stirrer features two fixed, chemically resistant polypropylene blades attached to a polypropylene covered steel rod.

  • Two fixed blades
  • Rod diameter of 8 x 350 mm long
  • Blade dimensions 39 x 15 mm

Specifications

Product Type Stirrer
Material Polypropylene
Autoclavable Autoclavable
Disposable Single-use
Sterility Non-sterile
Color White
For Use With (Application) Stirring
Length (English) 13.75 in.
Length (English) Blade 0.6 in.
Length (Metric) 350 mm
Length (Metric) Blade 15 mm
Width (English) Blade 1.58 in.
Width (Metric) Blade 40 mm
Show More Show Less