missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec™ Stevens Scissors
Description
- All micro scissors are made from stainless steel
Specifications
Specifications
| Blade Material | Stainless Steel |
| Product Type | Micro Scissors |
| Blade Style | Straight |
| Color Code | Gray |
| Color-coded | No |
| Grade | Standard |
| Handle Material | Stainless Steel |
| Length (English) | 3.75 in. |
| Length (Metric) | 9.53 cm |
| Material | Stainless Steel |
| Show More |