missing translation for 'onlineSavingsMsg'
Learn More

Interscience Steriwater Dispensing Assembly with Y Connector

Catalog No. 16948891
Change view
Click to view available options
For Use With (Equipment):
DiluFlow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
16948891 DiluFlow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16948891 Supplier Interscience Supplier No. 513051

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Dispensing assembly with Y Steriwater (GL45 - dia. 6.4 mm) for DiluFlow

Includes:

  • Set of silicone tubings with inner diameter of 6.4 mm
  • GL45 screw cap
  • Filter
  • Tube weight
  • Nozzle
  • Cap
  • 0.2 μm filter
  • Y Connector

Compatible with gravimetric dilutors range

Specifications

Product Type Pump Tubing
Autoclavable Autoclavable
For Use With (Equipment) DiluFlow
Sterility Non-sterile
Pore Size 0.2 μm