missing translation for 'onlineSavingsMsg'
Learn More

Interscience Steriwater Dispensing Assembly for FlexiPump

Catalog No. 16949047
Change view
Click to view available options
For Use With:
FlexiPump
FlexiPump Pro, FlexiPump Scale
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With
16949047 FlexiPump Pro, FlexiPump Scale
16949016 FlexiPump
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16949047 Supplier Interscience Supplier No. 562051

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Dispensing assembly for use with FlexiPump. Y connector optional.

Includes:

  • Set of silicone tubings inner diameter of 6.4 mm
  • GL45 screw cap
  • Filter
  • Tube weight
  • Nozzle
  • Cap
  • 0.2 μm filter

Compatible with FlexiPump. Optional Y connector is compatible with FlexiPump Pro and FlexiPump Scale.

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.25 in.
Diameter (Metric) Inner 6.4 mm
Material Silicone
Thickness (English) 0.25 in.
For Use With FlexiPump Pro, FlexiPump Scale
Sterility Non-sterile
Color Clear
Product Type Tubing Assembly