missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Sterisart ™ Universal Pump, Gen 4
The Sterisart™ Universal Gen 4 pump is engineered for seamless operation within barrier technology environments, offering precise and contamination-free transfer of samples and media into Sterisart™ canisters for sterility testing.
Supplier: Sartorius 16421E
Description
- Universal sterility testing pump designed for benchtop use or for integration in isolators
- Low profile and compact footprint
- Flexible, modular and open design
- 316 L mirror finish stainless steel
- Sleek design for impeccable hygiene: easy disassembly and smooth contours
- Real-Time pressure detection in the Sterility testing canisters
- 7 in. high performance touch screen display with integrated barcode scanner
- Built for 21 CFR Part 11 and EU GMP Annex 11: Advanced software for sterility testing featuring user access control, audit trail, secure data handling, electronic signatures, and reports
Chemical Identifiers
| Sterility Testing Pump |
Specifications
| Not CFR Part 11 Compliant | |
| Yes | |
| Sterility Testing Pump |