missing translation for 'onlineSavingsMsg'
Learn More

WAF Sterilizer Accessory Stand

Catalog No. 144615A
Change view
Click to view available options
Diameter (English) Interior:
12.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Interior
144615A 12.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 144615A Supplier WAF Supplier No. WIA2180

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Accessory Stand for Cat. No. 14-461-5. Prevents heat damage to surface under sterilizer by elevating unit 1 1/4 in. (3.2cm).

Specifications

Diameter (English) Interior 12.75 in.
Diameter (Metric) Interior 31.4 cm
Diameter (English) Outside 12.75 in.
Diameter (Metric) Outside 32.4 cm
Product Type Sterilizer Accessory Stand