missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ SterilElite 40L Sterilization Box

Catalog No. 08451001
Change view
Click to view available options
For Use With (Equipment):
Fisherbrand STE40 Autoclave
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
08451001 Fisherbrand STE40 Autoclave
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08451001 Supplier Fisherbrand™ Supplier No. STE4052039

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with Fisherbrand SterilElite 40 Autoclave. Venting holes have to be open during sterilization to allow complete steam penetration. Holes can be closed for transport to protect sterilized goods from environment and possible new contamination

  • Designed to protect instruments during sterilization, storage and transport
  • Made from Stainless Steel and comes with handles for easy carrying

Specifications

Capacity (Metric) 30 L
Depth (Metric) Chamber 205 mm
Diameter (English) Chamber 20 in.
Depth (English) Chamber 8 in.
Diameter (Metric) Chamber 500 mm
For Use With (Application) Decontaminatiob/Sterilization
For Use With (Equipment) Fisherbrand STE40 Autoclave
Height (English) Exterior 7.28 in.
Height (Metric) Exterior 185 mm
Model SterilElite 40L Benchtop Autoclave
Product Type Sterilization Box
Temperature (Metric) 121°C to 135°C
Weight (English) 5 lb.
Weight (Metric) 2 kg
Sterility Non-sterile
Dimensions (L x W x H) 500 x 205 x 185 mm
Show More Show Less