missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Sterility Maintenance Cover Pack
Description
- Pre-Sterilized Sterility Maintenance Covers are used to cover wrapped items after sterilization to provide protection from environmental factors, which could compromise sterility.
- Made of a transparent, strong, 4 mil thick low density polyethylene material.
- Each package is labeled with an expiration date and Lot number for complete traceability.
- Made of a transparent, strong, 4 mil thick low density polyethylene material
- Gamma irradiated and Validated Sterile to a 10-6 SAL
- Lot controlled
- Ready to use
- 10 Sterility Maintemance Bags Per Double Poly Bag
- Minimize contamination risks
- Simplifies conformance to SOP's
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | Certificate of Sterility |
| Closure Type | Heat Seal |
| Color | Clear |
| Disposable | Single-use |
| Material | LDPE |
| Sterility | Sterile |
| Latex Free | Yes |
| Sterilization Method | Gamma |
| Dimensions (L x W) | 24 x 24 in. |
| Show More |