missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Sterility Bottles
Glass sterility bottles available with a variety of media
Supplier: BD 299417
Includes: Certificate of Analysis
Description
- Transparent labels for easy viewing and identification of medium
- Labels are laminated acetate to resist alcohol or chlorine treatment for cleanroom use
- Prepared bottles for sterility testing and microbial limits
Wide-Mouth Bottles
- Openings are 48mm in diameter to accommodate bulky samples
Order Info
Supplied in packs of 10 bottles
Compliance
Conform to harmonized USP requirements.
Specifications
| Screw | |
| Light Beige | |
| United States | |
| 100 mL | |
| Certificate of Analysis | |
| 100 mL |
| USP | |
| Liquid | |
| Fluid Thioglycollate Medium | |
| Sterility testing and microbial limits | |
| Bottle |