missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Disposable Round Bottom Threaded Culture Tubes, Without Marking Spot or Caps

Made from borosilicate glass for use with samples sensitive to leaching from plastic tubes. Corning™ Pyrex™ Round Bottom Threaded Culture Tubes are designed for tissue culture and general bacteriological work.
Supplier: Corning™ 9944920X
Description
A round bottom tube without marking spot. Tubes are made of borosilicate glass and are sold without caps.
For caps, see Cat. No. 99999.
Chemical Identifiers
| Screw neck | |
| Single-use | |
| None | |
| Non-sterile | |
| No |
| Borosilicate Glass | |
| Ideal for use with samples sensitive to leaching from plastic tubes | |
| Bulk | |
| Autoclavable | |
| Culture Tube |
Specifications
| Screw neck | |
| 150 mm | |
| Single-use | |
| None | |
| No | |
| Non-sterile | |
| No | |
| Culture Tube |
| 30 mL | |
| Borosilicate Glass | |
| Ideal for use with samples sensitive to leaching from plastic tubes | |
| Bulk | |
| 18-415 | |
| Autoclavable | |
| 20 mm |