missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Disposable Flat Bottom Screw Cap Culture Tubes, Without Caps
Manufactured from borosilicate glass to reduce pH changes and contaminants. Corning™ PYREX™ PYREX™ Borosilicate Glass Flat Bottom Culture Tubes are designed for both tissue culture and general bacteriological work.
$1375.98 - $1951.82
Specifications
| Design Type | Threaded |
|---|---|
| Material | Borosilicate Glass |
| Disposable | Single-use |
| For Use With | Ideal for use with samples sensitive to leaching from Plastic tubes |
| Label Type | None |
| Catalog Number | Mfr. No. | Capacity (Metric) | Length (Metric) | Diameter (Metric) | Thread Size | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Length (Metric) | Diameter (Metric) | Thread Size | Price | Quantity | ||
|
14-957-86A
|
Corning™
9944816 |
17 mL | 125 mm | 16 mm | 15-415 |
Case of 1000 Each for $1,951.82
|
|
||
|
14-957-86B
|
Corning™
9944819 |
29.5 mL | 145 mm | 20 mm | 18-415 |
Case of 500 Each for $1,375.98
|
|
||
Description
Tube has flat bottom and comes without marking spot. Tubes are made of borosilicate glass and are sold without caps.
For caps, see Cat. No. 99999.
Specifications
| Threaded | |
| Single-use | |
| None | |
| Non-sterile | |
| No | |
| Culture Tube |
| Borosilicate Glass | |
| Ideal for use with samples sensitive to leaching from Plastic tubes | |
| Bulk | |
| Autoclavable | |
| Not Included |