missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware™ Volumetric Sampling Spoons
Suitable for use with powders, granules, liquids, gels or suspensions, these sterile spoons allow set volumes to be accurately measured and sampled.
$553.57 - $553.57
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Quantity | 100/Pk. |
| Product Type | Spoon |
| Material | HDPE |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|
01184177
|
Bel-Art™
F369430001 |
1 mL |
Pack of 100 Each for $553.57
|
|
|||||
|
01184178
|
Bel-Art™
F369430005 |
5 mL |
Pack of 100 Each for $553.57
|
|
|||||
|
01184179
|
Bel-Art™
F369430010 |
10 mL |
Pack of 100 Each for $553.57
|
|
|||||
|
01184180
|
Bel-Art™
F369430020 |
20 mL |
Pack of 100 Each for $553.57
|
|
|||||
Description
- Leveling to top of bowl provides accurately measured samples
- Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
- High density polyethylene (HDPE) spoons heat sealed in individual polyethylene bags
- Gamma irradiated sterile (SAL 10^-6)
- Lot stamped for accurate tracing; shipped with a Certificate of Processing for Sterilization
Specifications
| Not Autoclavable | |
| 100/Pk. | |
| Spoon | |
| HDPE |