missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Sterileware™ Sterile Styrene Sampler Spoons

Polystyrene plastic sterile sampler spoons are designed to gather small amounts of sample material.

Supplier:  Bel-Art™ H369460000

 View more versions of this product

Catalog No. 14-429D


Get More Bel-Art Lab Products with Purchase
View all promotions
Only null left

Description

Description

Manufactured from polystyrene plastic. SP Scienceware™ Sterileware™ Sterile Styrene Sampler Spoons are designed to gather small amounts of sample material.

  • Sterile, individually packaged, sterilized by gamma irradiation, lot stamped for accurate lot tracing, and shipped with a Certificate of Processing for Sterilization
  • FDA grade materials; safe for food, drug and cosmetic contact
  • Long handle reaches easily into jars, bottles and other confined areas, and minimizes the potential for personal contact with sampled material
  • Overall length 17.8 cm (7 in.)
Specifications

Specifications

200/Cs.
Not Autoclavable
14.79 mL
FDA
Spoon
7 in.
4 cm
Certificate of sterilization
Long
Sterile
3 tsp.
White
Single-use
Designed to gather small amounts of sample material
1.53 in.
17.8 x 4 cm
Polystyrene
17.8 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions