missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware™ Sterile Styrene Sampler Spoons
Polystyrene plastic sterile sampler spoons are designed to gather small amounts of sample material.
Supplier: Bel-Art™ H369460010
Description
Manufactured from polystyrene plastic. SP Scienceware™ Sterileware™ Sterile Styrene Sampler Spoons are designed to gather small amounts of sample material.
- Sterile, individually packaged, sterilized by gamma irradiation, lot stamped for accurate lot tracing, and shipped with a Certificate of Processing for Sterilization
- FDA grade materials; safe for food, drug and cosmetic contact
- Long handle reaches easily into jars, bottles and other confined areas, and minimizes the potential for personal contact with sampled material
- Overall length 17.8 cm (7 in.)
Chemical Identifiers
| Not Autoclavable | |
| White | |
| Single-use | |
| Designed to gather small amounts of sample material | |
| Certificate of sterilization | |
| Long |
| Sterile | |
| FDA | |
| Spoon | |
| 7 in. | |
| Polystyrene | |
| 17.8 cm |
Specifications
| 10/Pk. | |
| Not Autoclavable | |
| 14.79 mL | |
| FDA | |
| Spoon | |
| 7 in. | |
| 4 cm | |
| Certificate of sterilization | |
| Long |
| Sterile | |
| 3 oz. | |
| White | |
| Single-use | |
| Designed to gather small amounts of sample material | |
| 1.5 in. | |
| 17.8 x 4 cm | |
| Polystyrene | |
| 17.8 cm |