missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware™ Powder Thief
Description
- Used by pharmaceutical, food, cosmetic and chemical companies.
- Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
- High density polyethylene (HDPE) thief heat sealed in individual polyethylene bag
- Gamma irradiated sterile (SAL 10-6)
- Ready for one time use and disposal
- Lot stamped for accurate tracing
- Shipped with a Certificate of Processing for Sterilization
Specifications
Specifications
| Quantity | 20/Pk. |
| Capacity (Metric) | 5 mL |
| Product Type | Powder Sampler |
| Length (English) | 19.75 in. |
| Material | HDPE |
| Length (Metric) | 50 cm |
| Sterility | Sterile |
| Autoclavable | Not Autoclavable |