missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Sterileware™ Powder Lance Samplers

Catalog No. 03411800
Change view
Click to view available options
Capacity (Metric):
75 mL
125 mL
200 mL
Length (Metric):
40 cm
60 cm
95 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric)
03411800 75 mL 40 cm
03411801 125 mL 60 cm
03411802 200 mL 95 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03411800 Supplier Bel-Art™ Supplier No. F369740420
Get Up to $500 in Products with Purchase
View all promotions

A simple puncture, rotate, and withdraw motion allows cross sectional sampling of non-flowing, bulk powders. Available in three lengths.

  • Open blade works well with sticky, cohesive powders
  • Rounded edges help hold sample in place
  • Made from FDA and EU conforming materials
  • Safe for food, drug and cosmetic use
  • High density polyethylene (HDPE) lance is heat sealed in individual polyethylene bag
  • Gamma irradiated sterile (SAL 10-6)
  • Ready for one time use and disposal
  • Lot stamped for accurate tracing
  • Shipped with a Certificate of Processing for Sterilization

Specifications

Product Type Powder Sampler
Material HDPE
Autoclavable Not Autoclavable
Capacity (English) 2.5 oz.
Capacity (Metric) 75 mL
Disposable Single-use
Sterility Sterile
Quantity 20/Pk.
Length (English) 15.75 in.
Length (Metric) 40 cm