missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware™ Powder Funnels
Sterile funnel for QC powder transfer
$968.29 - $1342.10
Specifications
| Material | Polypropylene |
|---|---|
| Angle | 60° |
| For Use With (Application) | Transferring Powders or Granules |
| Product Type | Filling Funnel (Powders) |
| Catalog Number | Mfr. No. | Diameter (English)Top | Diameter (Metric) Stem | Capacity (English) | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (English)Top | Diameter (Metric) Stem | Capacity (English) | Price | Quantity | |||
|
03411846
|
Bel-Art™
F146601065 |
2.5625 in. | 1.2 cm | 1.7 oz. |
Case of 36 Each for $977.32
|
|
|||
|
03411847
|
Bel-Art™
F146601080 |
3.0625 in. | 1.5 cm | 4.7 oz. |
Case of 36 Each for $1,342.10
|
|
|||
|
03411848
|
Bel-Art™
F146601100 |
3.9375 in. | 1.4 cm | 8.4 oz. |
Case of 24 Each for $968.29
|
|
|||
|
03411849
|
Bel-Art™
F146601150 |
5.625 in. | 2.4 cm | 26.5 oz. |
Case of 24 Each for $1,294.58
|
|
|||
Description
- Swide stem funnels are ideal for transferring powders or granules
- 60° angle and large bore stem help minimize bridging of powder
- FDA grade polypropylene; safe for food, drug and cosmetic use
- Gamma irradiated sterile (SAL 10-6)
- Individually bagged; ready for one time use and disposal
- Lot stamped for accurate tracing
- Shipped with a Certificate of Processing for Sterilization
- Sterilized products are not returnable
Specifications
| Polypropylene | |
| 60° | |
| Transferring Powders or Granules | |
| Filling Funnel (Powders) |