missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Sterileware™ Pharma Scoop

Catalog No. 03411784
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
2500 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03411784 30 mL
03411785 60 mL
03411786 125 mL
03411787 250 mL
03411788 500 mL
03411789 1000 mL
03411790 2500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 03411784 Supplier Bel-Art™ Supplier No. F369090030
Get Up to $500 in Products with Purchase
View all promotions

missing translation for 'validMainframeMsg'

Ideal for sampling, production work, and laboratory use for pharmaceutical, food, cosmetic, and chemical companies.

  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • High impact polystyrene (HIPS) scoops heat sealed in individual polyethylene bags
  • Gamma irradiated sterile (SAL 10-6)
  • Ready for one time use and disposal
  • Lot stamped for accurate tracing
  • Shipped with a Certificate of Processing for Sterilization

Specifications

Quantity 100/Pk.
Capacity (English) 1 oz.
Capacity (Metric) 30 mL
Product Type Scoop
Dimensions (L x W) Bowl: 5.2 x 4 x 2 cm (2 x 1.625 x 0.75 in.)
Length (English) Handle 4 in.
Length (Metric) Handle 10.1 cm
Material High-impact Polystyrene
Length (Metric) 5.2 cm
Sterility Sterile
Autoclavable Not Autoclavable
Shape Scoop
Show More Show Less