missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Sterileware™ Liquid Thief

Catalog No. 03411805
Change view
Click to view available options
Capacity (Metric):
100 mL
190 mL
Length (Metric):
50 cm
100 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric)
03411805 100 mL 50 cm
03411806 190 mL 100 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03411805 Supplier Bel-Art™ Supplier No. F378710500

Liquid Thief draws a sample with a simple pull of the handle, then dispenses easily into a vessel.

  • Ideal for sampling water and other low viscosity liquids; 0.15 cm (0.0625 in.) tip hole diameter
  • Made from FDA and EU conforming materials
  • Safe for food, drug and cosmetic use
  • High density polyethylene (HDPE) thief heat sealed in individual polyethylene bag
  • Gamma irradiated sterile (SAL 10-6)
  • Ready for one time use and disposal
  • Lot stamped for accurate tracing
  • Shipped with a Certificate of Processing for Sterilization

Specifications

Product Type Liquid Sampler
Material HDPE
Autoclavable Not Autoclavable
Capacity (English) 3.4 oz.
Capacity (Metric) 100 mL
Sterility Sterile
Quantity 20/Pk.
Length (English) 19.75 in.
Length (Metric) 50 cm