missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Sterileware™ Jumbo Sampling Pipettes

Catalog No. 01184184
Change view
Click to view available options
Capacity (Metric):
180 mL
225 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01184184 180 mL
01184185 225 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01184184 Supplier Bel-Art™ Supplier No. F378720900
Get Up to $500 in Products with Purchase
View all promotions

Ideal for sampling from narrow- or wide-mouth containers up to 208-liter (55 Gallon) drums

  • Reaches into container while keeping hand clear of contents
  • Diameter allows for use through drum bunghole or other small openings
  • Color-coded end helps prevent handling errors
  • Low-viscosity liquids enter easily through the 3 mm (0.125 in.) tip hole
  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • High density polyethylene (HDPE) pipettes heat sealed in individual polyethylene bags
  • Gamma irradiated sterile (SAL 10^-6)
  • Lot stamped for accurate tracing; shipped with a Certificate of Processing for Sterilization

Specifications

Product Type Liquid Sampler
Material Polypropylene
Autoclavable Not Autoclavable
Capacity (English) 180 mL
Capacity (Metric) 180 mL
Quantity 50/Pk.
Diameter (Metric) Outer 2.1 cm
Length (Metric) 90 cm