missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware™ Flat Bottom Sampling Scoop
Flat bottom sampling scoops are used by pharmaceutical, food, cosmetic and chemical companies for general production or laboratory work.
$1,043.64 - $1,642.04
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Sterility | Sterile |
| Disposable | Single-use |
| Product Type | Scoop |
| Material | High-impact Polystyrene |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|
03411791
|
Bel-Art™
F369110025 |
25 mL |
Pack of 100 Each for $1,043.64
|
|
|||||
|
03411792
|
Bel-Art™
F369110050 |
50 mL |
Pack of 100 Each for $1,275.07
|
|
|||||
|
03411795
|
Bel-Art™
F369110250 |
250 mL |
Pack of 100 Each for $1,560.50
|
|
|||||
|
03411796
|
Bel-Art™
F369110500 |
500 mL |
Pack of 40 Each for $1,530.75
|
|
|||||
|
03411797
|
Bel-Art™
F369111000 |
1000 mL |
Pack of 30 Each for $1,642.04
|
|
|||||
Description
- Flat bottom allows for use as a weigh boat
- Approximate volumes can be measured by removing excess powder
- Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
- High impact polystyrene (HIPS) scoops heat sealed in individual polyethylene bags
- Gamma irradiated sterile (SAL 10-6)
- Ready for one time use and disposal
- Lot stamped for accurate tracing
- Shipped with a Certificate of Processing for Sterilization
Specifications
| Not Autoclavable | |
| Single-use | |
| High-impact Polystyrene |
| Sterile | |
| Scoop |