missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ SterilElite 40 L Tabletop Autoclave

Catalog No. STE4022009
Change view
Click to view available options
Capacity (Metric):
40 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
STE4022009 40 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. STE4022009 Supplier Fisherbrand™ Supplier No. STE4022009
Get a Box or Frame & 3 Trays with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Self-contained autoclave designed to hold a large capacity of 1 L flasks and bottles in a compact space.

  • Combine compact design with high performance, reliability and safety
    Intelligent design for your professional choice
  • Microprocessor control system provides nine fully automatic programs, including add water, sterilization and dry
  • Eight pre-installed sterilization cycles
  • Two separate water-level check mechanisms: water tank level and chamber water level
  • Auto dry function
  • Pressure door auto-lock device
  • Chamber protected by pressure switch and steam pressure safety valve
  • Vacuum/Pressure Release button cuts off the power supply, exhausts the chamber of pressure, and releases the chamber vacuum simultaneously
  • Indicator lights:
    • DOOR OPEN - Door has not been closed completely; all functions stop
    • LOW WATER - Water level is too low
    • COMPLETE - Full cycle has run properly and is complete

Specifications

Capacity (English) 43 qt.
Capacity (Metric) 40 L
Depth (Metric) Chamber 570 mm
Diameter (English) Chamber 11 in.
Depth (English) Chamber 22 in.
Diameter (Metric) Chamber 300 mm
Length (English) 31.5 in.
Height (English) Exterior 20 in.
Height (Metric) Exterior 486 mm
Length (Metric) 766 mm
Product Type Steam Sterilizer
Temperature (English) 250°F to 273°F
Holds Can hold up to 4 -1L Erlenmeyer flasks or 8 -1L Schott bottles
Temperature (Metric) 121°C to 134°C
Weight (English) 170 lb.
Weight (Metric) 77 kg
Electrical Requirements 230 V, 50/60 Hz, 14 A
Height (English) Chamber 9.5 in.
Show More Show Less

For Laboratory Use Only