missing translation for 'onlineSavingsMsg'
Learn More

Contec Sterile VertiKlean (VK) Sponge, Hemmed with Microfiber Fabric

Catalog No. 17467218
Change view
Click to view available options
Length (English):
7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17467218 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17467218 Supplier Contec Supplier No. VKSPONGE0407S

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Disposable cleanroom sponge that features high sorbency polyester foam laminated to a polyknit wiping material with abrasion resistance. The sponge is laser cut to completely seal the edges.

  • Disposable cleanroom sponge that features high sorbency polyester foam laminated to a polyknit wiping material.
  • Laser cut to completely seal the edges.
  • Designed for general cleaning and wiping and is ideal for use in the laboratory.
  • Sterile, ready-to-use product.
  • High sorbency polyester foam makes it very sorbent.
  • Textured polyester surface for more aggressive cleaning tasks.

Specifications

Product Type Sponge
Color-coded No
Handle Type None
Sterility Sterile
Dimensions (L x W) 7 x 4 x 0.75 in.
Disposable Single-use
Length (English) 7 in.
Length (Metric) 177 mm
Material Foam
Width (English) 4 in.
Width (Metric) 102 mm
Show More Show Less