missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco Labs Sterile Vented PETG Erlenmeyer Flasks with Baffled Bottom
Description
- PETG Erlenmeyer flasks - Sterile PETG flasks with vented caps.
- Baffled bottom for enhanced mixing - Designed for optimal agitation, ideal for cell culture, fermentation, and laboratory mixing.
- Vented cap for gas exchange - Supports biological culture growth by allowing proper air circulation while preventing contamination.
- Gamma sterilized and lab compliant - USP Class VI, gamma sterilized per ISO 11137, and FDA 21 CFR 177.1630 compliant for lab and biopharmaceutical use.
- Versatile lab applications - Suitable for shakers, media preparation, chemical storage, and cell culture applications in research and industrial settings.
Specifications
Specifications
| Capacity (Metric) | 3000 mL |
| Material | PETG |
| Product Type | Erlenmeyer Flask |
| Autoclavable | Not Autoclavable |
| Disposable | Single-use |
| Graduated | Yes |
| Mouth Style | Narrow |
| Sterility | Sterile |
| Bottom Shape | Baffled |