missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BIOTIX™ Sterile uTIP Filter Tip Reload Universal Compatible Pipette Tips

Description
BIOTIX™ Sterile uTIP™ Filter Tip Reloads, are manufactured in sustainable benchtop and user friendly packaging. Reduce plastic waste by 30% and easily refill your racks with utip Filter Tip Reloads.
- Fits universal pipettes
- FlexFit technology features flexible proximal end to ensure secure seal with 66 to 80% less insertion force than competitor tips
- Pure resin made of virgin polypropylene
- Blade technology lowers chance of hanging droplet formation by optimizing surface area at distal end of tip
- Certified free of RNase, DNase, Pyrogens, and PCR Inhibitors
Specifications
Specifications
| Volume (Metric) | 100 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Clear |
| Autoclavable | Not Autoclavable |
| Length (English) | 2.34 in. |
| Length (Metric) | 59.54 mm |
| Clean Claims | Fully Recyclable |
| Format | Blister Refill |
| Tip Style | Fine Point, Ergonomic |
| Show More |