missing translation for 'onlineSavingsMsg'
Learn More

Air-Tite™ Sterile Syringes with Needles - Luer Slip

Catalog No. 14817132
Change view
Click to view available options
Needle Gauge:
18 G
22 G
25 G
27 G
Volume (Metric):
1 mL
3 mL
5 mL
Length (Metric) Needle:
13 mm
16 mm
19 mm
25 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Volume (Metric) Length (Metric) Needle
14817132 18 G 5 mL 25 mm
14817125 25 G 1 mL 16 mm
14817126 27 G 1 mL 13 mm
14817129 22 G 3 mL 19 mm
14817130 22 G 3 mL 25 mm
14817131 25 G 3 mL 16 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14817132 Supplier Air-Tite™ Supplier No. MS5181
Only null left

Air-Tite™ Sterile Syringes with Needles - Luer Slip are high quality, yet economical for laboratory and veterinary use only

  • Disposable Syringes with Needle
  • Smooth plunger
  • Bold graduations
  • Sterile
  • Polypropylene
  • Economical
  • Single-use
  • Latex Free
  • ISO
  • Lab/Vet

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Meets ISO Requirements
Material Polyisoprene Rubber (Tip), Polypropylene
Color Clear
Needle Gauge 18 G
For Use With (Application) Laboratory / Veterinary
Latex Free Yes
Length (English) Needle 1 in.
Product Type Luer Lock
Disposable Single-use
Graduations 0.2 mL
Quantity 100/Box
Packaging Individually Wrapped
Volume (Metric) 5 mL
Length (Metric) Needle 25 mm
Graduated Yes
Sterility Sterile
Show More Show Less

Not for human use - laboratory and veterinary use only