missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Air-Tite™ Sterile Syringes with Needles - Luer Lock
Air-Tite™ Sterile Syringes with Needles are high quality, yet economical for laboratory and veterinary use only
Supplier: Air-Tite™ ML2018112
Description
- Disposable Syringes with Needle
- Smooth plunger
- Bold graduations
- Sterile
- Polypropylene
- Economical
- Single-use
- Latex Free
- ISO
- Lab/Vet
Specifications
| Not Autoclavable | |
| Polyisoprene Rubber (Tip), Polypropylene | |
| 18 G | |
| Yes | |
| Luer Lock | |
| 1 mL | |
| Individually Wrapped | |
| Yes |
| Meets ISO Requirements | |
| Clear | |
| Laboratory / Veterinary | |
| 1.5 in. | |
| Single-use | |
| 50/Box | |
| 20 mL | |
| Sterile |
Not for human use - laboratory and veterinary use only